Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, 3/4" Bore, PBT/SS

  • Mfr # SUCFPL204-12CCFG1

  • Zoro # G2124147


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL204-12CCFG1
Zoro #
G2124147
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
3/4 in
Bolt Size
3/8 in
Overall Height
3 3/8 in
Overall Length
3 3/8 in
Overall Width
1 55/64 in
Mount Hole Center-to-Center Height
2 1/2 in
Mount Hole Size
0.433 in
Mounting Bolt Size
3/8 in
Flange Thickness
33/64 in
Back Side to Center Width
0.709 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
2 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
2 1/2 in
Series
FPL-FG1
Dynamic Load Capacity
2,271 lbf
Static Load Capacity
1,530 lb
Standards
NSF H1 Registered
Temp. Range
14 Degrees to 212 Degrees F
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Includes
(4) Set Screws
Item
4 Bolt Flange Bearing
Finish
Unfinished
Housing Material
Polymer
Number of Mount Holes
4
Lubricant Material
FDA/USDA-H1 Solid Grease
Maximum Temperature
250 Degrees F
Maximum Speed
5,900 RPM
Rolling Element Rows
1
Housing Material Grade
PBT - Thermoplastic
Application
Food and Beverage
Seal Material
Silicone
Minimum Temperature
-4 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Closure
Double Sealed
Included Bearing
SUC204-12FG1
Static Radial Load Capacity
1,529 lbf
Housing Material Finish
Unfinished
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Seal Type
Contact
Housing Type
Square
Lubrication Openings
None
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC204-12FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.