Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore
Mfr # SUCF206-20CO
Zoro # G2585307
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCF206-20CO
Zoro #
G2585307
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
1 1/4 in
Bolt Size
M10
Overall Height
4 1/4 in
Overall Length
4 1/4 in
Overall Width
1 37/64 in
Bolt Circle Diameter
1.578 in
Mount Hole Center-to-Center Length
3 17/64 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Height
3 17/64 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.472 in
Back Side to Center Width
0.709 in
Description
4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.