This item is Discontinued.

Ntn Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore SUCF207-20FG1

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (Discontinued)

  • Mfr # SUCF207-20FG1
  • Zoro # G5188391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF207-20FG1
Zoro #
G5188391
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
M12
Overall Height
44.4mm
Overall Width
116mm
Overall Length
116mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
92 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Temp. Range
-4 Degrees to 248 Degrees F
Dynamic Load Capacity
4520 lb
Finish
None
Housing Material
Stainless Steel
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Static Load Capacity
3510 lb
Item
4-Bolt Flange Bearing
Locking Type
Set Screw

Description

4-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 44.4mm, Overall Length 116mm, Overall Width 116mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.