Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore

  • Mfr # SUCFPL207-20

  • Zoro # G0791926


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/4 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCFPL207-20
Zoro #
G0791926
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
M12
Overall Height
4 41/64 in
Dimension E
3 5/8 in
Dimension G
39/64 in
Dimension S
33/64 in
Dimension B
1 11/16 in
Overall Length
4 41/64 in
Overall Width
1 27/32 in
Dimension A
4 5/8 in
Back Side to Center Width
0.846 in
Mount Hole Size
0.512 in
Mount Hole Center-to-Center Height
3 39/64 in
Mount Hole Center-to-Center Length
3 39/64 in
Mounting Bolt Size
1/2 in
Flange Thickness
39/64 in
Bore Diameter
1 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
92 mm
Series
Corrosion Resistant with USDA-H1 Grease
Dynamic Load Capacity
4,520 lbf
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Temp. Range
-4 Degrees to 230 Degrees F
Item
4 Bolt Flange Bearing
Finish
None
Static Load Capacity
2,770 lb
Locking Type
Set Screw
Housing Material
Polymer
Includes
(4) Set Screws
Bearing Material Grade
440C
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Seal Type
Contact
Lubricant Material
FDA/USDA-H1 Solid Grease
Minimum Temperature
-4 Degrees F
Number of Mount Holes
4
Lubrication Openings
None
Closure
Double Sealed
Included Bearing
SUC207-20
System of Measurement
Inch
Seal Material
Silicone
Bore Type
Cylindrical
Housing Type
Square
Housing Material Finish
Unfinished
Static Radial Load Capacity
3,507 lbf
Resistance Properties
Corrosion Resistant
Maximum Speed
3,700 RPM
Application
Food and Beverage
Housing Material Grade
PBT - Thermoplastic
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.846 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Polymer, Housing Type Square, Included Bearing SUC207-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 3 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.