This item is Discontinued.

Ntn Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore MUCFPL206-19FG1

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (Discontinued)

  • Mfr # MUCFPL206-19FG1
  • Zoro # G9123344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUCFPL206-19FG1
Zoro #
G9123344
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Height
38.1mm
Overall Width
107mm
Overall Length
107mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
83 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Temp. Range
-10 Degrees to 95 Degrees C
Item
4-Bolt Flange Bearing
Static Load Capacity
2585 lb
Housing Material
PBT
Dynamic Load Capacity
3440 lb
Locking Type
Set Screw
Finish
Painted

Description

4-Bolt Flange Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 38.1mm, Overall Length 107mm, Overall Width 107mm, Shaft Locking Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.