Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore

  • Mfr # SUCF206-19

  • Zoro # G0642424


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCF206-19
Zoro #
G0642424
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
M10
Overall Height
4 1/4 in
Dimension N
15.9 mm
Dimension E
83 mm
Dimension L
31 mm
Overall Length
4 1/4 in
Overall Width
1 37/64 in
Dimension G
13 mm
Dimension S
12 mm
Dimension A
108 mm
Mounting Bolt Size
7/16 in
Bore Diameter
1 3/16 in
Back Side to Center Width
0.709 in
Mount Hole Center-to-Center Length
3 17/64 in
Mount Hole Size
0.472 in
Mount Hole Center-to-Center Height
3 17/64 in
Flange Thickness
35/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
83 mm
Series
Corrosion Resistant with USDA-H1 Grease
Static Load Capacity
2,580 lb
Locking Type
Set Screw
Finish
Chrome
Dynamic Load Capacity
3,440 lbf
Item
4 Bolt Flange Bearing
Temp. Range
-4 Degrees to 248 Degrees F
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Housing Material
Stainless Steel
Includes
(2) Set Screws
Housing Material Finish
Unfinished
Closure
Double Sealed
Seal Type
Contact
Rolling Element Rows
1
Lubricant Material
FDA/USDA-H1 Solid Grease
System of Measurement
Inch
Maximum Speed
4,300 RPM
Minimum Temperature
-20 Degrees F
Number of Mount Holes
4
Housing Type
Square
Seal Material
Silicone
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bore Type
Cylindrical
Static Radial Load Capacity
2,585 lbf
Bearing Material Grade
440C
Resistance Properties
Corrosion Resistant
Included Bearing
SUC206-19
Housing Material Grade
440C
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Square, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.