Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ntn Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore UELF206-103D1

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (Discontinued)

  • Mfr # UELF206-103D1
  • Zoro # G2638492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELF206-103D1
Zoro #
G2638492
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
3/8 in
Overall Height
4 1/4 in
Overall Width
1 57/64 in
Overall Length
4 1/4 in
Back Side to Center Width
0.709 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
1/8 in
Mount Hole Center-to-Center Length
1/8 in
Mounting Bolt Size
3/8 in
Inner Ring Width
0.181 in
Mount Hole Size
0.4724 in
Flange Thickness
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 17/64 in
Series
Standard Duty
Item
4 Bolt Flange Bearing
Finish
Painted
Temp. Range
-20 Degrees to 250 Degrees F
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
2,540 lb
Housing Material
Cast Iron
Dynamic Load Capacity
4,384 lbf
Locking Type
Eccentric Locking Collar
Includes
(4) Set Screws
Seal Material
Nitrile Rubber
Seal Type
Contact
Maximum Temperature
250 Degrees F
Number of Mount Holes
4
Housing Material Finish
Painted
Static Radial Load Capacity
2,540 lbf
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
System of Measurement
Inch
Closure
Double Sealed
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Bearing Material Grade
52100
Maximum Speed
4,900 RPM
Housing Type
Square
Included Bearing
UEL206-103D1
Minimum Temperature
-40 Degrees F
Rolling Element Rows
1
Brand & Part Number
NTN UELF206-103D1
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UEL206-103D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.