Shop NTN

FlangeMntBrg, 1-7/16", RadialBall, SS

  • Mfr # ZUCFB207-23
  • Zoro # G923360714

product price: 
$
309.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 7/16 in
Housing Type
Triangular
Inner Ring Width
1.69 in
Split Housing
Not Split
Load Direction
Radial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUCFB207-23
Zoro #
G923360714
UPC #
-
Country of Origin
Multiple
Housing Type
Triangular
Split Housing
Not Split
Load Direction
Radial
Shaft Locking Type
Set Screws
System of Measurement
Inch
Included Bearing
ZUC207-23
Bearing Lubrication
Relubricateable
Lubricant Material
H-1 Food Grade Grease
Bearing Material Grade
AISI 52100
Housing Material
Stainless Steel
Application
Agriculture, Automotive, Cosmetic/Pharmaceutical, Food and Beverage, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical
Lubrication Openings
Grease Fitting
Dynamic Load Capacity
25 kN
For Environment
Food and Beverage
Number of Rows
1
Resistance Properties
Corrosion-Resistant
Maximum Misalignment Angle
2 Degrees
Minimum Temperature
-4 Degrees F
Bearing Insert Type
Radial Ball
Expansion Type
Fixed
Seal Material
Silicone
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
15 kN
Series
Sentinel Series
Includes Bearing Cap
Bearing Cap Not Included
Features
Cap Ready
Internal Clearance
CN
Housing Material Grade
304
Closure
Double Sealed
Seal Type
Contact
Item
Flange Mount Bearing
Bore Type
Cylindrical
Number of Mount Holes
3
Standards
IP69K

Dimensions

Bore Diameter
1 7/16 in
Inner Ring Width
1.69 in
Center Height
4 7/32 in
Mounting Bolt Size
1/2, M12
Overall Width
1 3/4 in
Overall Height
5 63/64 in
Back Side to Center Width
0.75 in
Mount Hole Size
0.53 in
Mount Hole Center-to-Center Height
1 1/4 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Length
2 in
Overall Length
3 17/32 in
Length
3 17/32 in
Fits Chest Size
Cap Ready

Description

Flange Mount Bearing, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 7/32 in, Closure Double Sealed, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Housing Type Triangular, Included Bearing ZUC207-23, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Height 1 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.