Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ntn Insert Ball Bearing, Bore 1-1/4 In MUC207-20

Insert Ball Bearing, Bore 1-1/4 In (Discontinued)

  • Mfr # MUC207-20
  • Zoro # G3317316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUC207-20
Zoro #
G3317316
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1-1/4"
Width
42.9mm
Inside Dia.
1-1/4"
Outside Dia.
72.0mm

Details

Item
Insert Ball Bearing
Dynamic Load Capacity (Lb.)
4950
Series
MUC
Bearing Material
Stainless Steel
Locking Type
Setscrew

Description

Insert Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.