This item is Discontinued.

Ntn Insert Ball Bearing, Bore 1 In MUC205-16

Insert Ball Bearing, Bore 1 In (Discontinued)

  • Mfr # MUC205-16
  • Zoro # G3387483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUC205-16
Zoro #
G3387483
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1"
Inside Dia.
1"
Outside Dia.
52.0mm
Width
34.1mm

Details

Item
Insert Ball Bearing
Series
MUC
Bearing Material
Stainless Steel
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
2680

Description

Insert Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.