InsrtBrg, 2-7/16", 1.063", SetScrews
- Mfr # SUC212-39
- Zoro # G923654790
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Sealed
Outer Ring Width
1.063 in
Outside Diameter
4 21/64 in
Bearing Lubrication
Relubricateable
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC212-39
- Zoro #
- G923654790
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Insert Bearing
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- Lubrication Openings
- Oil Hole
- Shaft Locking Type
- Set Screws
- Industry Number
- SUC212-39
- System of Measurement
- Inch
- Series
- Sentinel Series
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Load Direction
- Radial
Dimensions
- Outer Ring Width
- 1.063 in
- Outside Diameter
- 4 21/64 in
- Bore Diameter
- 2 7/16 in
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.