Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Lubricator, 125cc, MobilVacuoline1409, PK10 LUB-RDYKT125-116

Lubricator, 125cc, MobilVacuoline1409, PK10 (Discontinued)

  • Mfr # LUB-RDYKT125-116
  • Zoro # G9639402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-RDYKT125-116
Zoro #
G9639402
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
4-39/64
Dia. (In.)
2-9/32

Details

Item
Single Point Lubricator
Material
Plastic
Operating Temp. (F)
-4 to 140
NPT
1/4 in Male
Includes
125cc Mobil Vacuoline 1409 Grease
Application
Industrial Machinery
Capacity (Oz.)
4-15/64
Spring Tension (PSI)
73

Description

Single Point Lubricator, Includes 125cc Mobil Vacuoline 1409 Grease, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.