Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Lubricator, 130cc, Mobil XHP 222, PK10 LUB-SMRTKT130-111

Lubricator, 130cc, Mobil XHP 222, PK10 (Discontinued)

  • Mfr # LUB-SMRTKT130-111
  • Zoro # G9639384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-SMRTKT130-111
Zoro #
G9639384
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
2-9/16
Height (In.)
7

Details

Item
Single Point Lubricator
Material
Plastic
NPT
1/4 in Male
Spring Tension (PSI)
87
Operating Temp. (F)
-4 to 140
Capacity (Oz.)
4-25/64
Application
Industrial Machinery
Includes
130cc Mobil XHP 222 Grease

Description

Single Point Lubricator, Includes 130cc Mobil XHP 222 Grease, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.