Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Lubricator, 60cc, Lubriplate FGL 2, PK10 LUB-RDYKT60-112

Lubricator, 60cc, Lubriplate FGL 2, PK10 (Discontinued)

  • Mfr # LUB-RDYKT60-112
  • Zoro # G9639515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUB-RDYKT60-112
Zoro #
G9639515
UPC #
-
Country of Origin
Unknown

Dimensions

Dia. (In.)
2-9/32
Height (In.)
3-21/64

Details

Item
Single Point Lubricator
Material
Plastic
Application
Industrial Machinery
Operating Temp. (F)
-4 to 140
Capacity (Oz.)
2-19/64
Spring Tension (PSI)
73
NPT
1/4 in Male
Includes
60cc Lubriplate FGL 2 Grease

Description

Single Point Lubricator, Includes 60cc Lubriplate FGL 2 Grease, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.