NA4911R, Machined Ring Nrb W Inner Ring 55 Mm Id X 80 Mm Od X 25 Mm W
- Mfr # NA4911R
- Zoro # G307382363
product price:Â
$
92.15
/ea
Key Features
Type
Needle Roller Bearing
Temp. Range (F)
-40 Degrees to 250 Degrees F
Dynamic Load Capacity (N)
13200 lbf58500 N58.50 kN
Bore Type
Round
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- NA4911R
- Zoro #
- G307382363
- UPC #
- -
- Country of Origin
- Japan
Details
- Type
- Needle Roller Bearing
- Temp. Range (F)
- -40 Degrees to 250 Degrees F
- Dynamic Load Capacity (N)
- 13200 lbf58500 N58.50 kN
- Bore Type
- Round
- Cage Material
- Steel
- Static Load Capacity (N)
- 22400 lbf99500 N99.50 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.