This item is Discontinued.

Ntn NTN 2208 CK D1, SelfAligning Ball Bearing  40 Mm Id X 80 Mm Od X 23 Mm W Cylindrical Bore Open 2208 CK D1

NTN 2208 CK D1, SelfAligning Ball Bearing 40 Mm Id X 80 Mm Od X 23 Mm W Cylindrical Bore Open (Discontinued)

  • Mfr # 2208 CK D1
  • Zoro # G307379660
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2208 CK D1
Zoro #
G307379660
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
40 mm
Outside Dia.
80 mm
Width
23 mm

Details

Item
Spherical Roller Bearing
Seal/Shield Type
No Seal
Cage Material
Steel
Temp. Range
Up to 120°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.