This item is Discontinued.

Ntn NTN HK1412V2, Drawn Cup Needle Roller Bearing  14 Mm Id X 20 Mm Od X 12 Mm W HK1412V2

NTN HK1412V2, Drawn Cup Needle Roller Bearing 14 Mm Id X 20 Mm Od X 12 Mm W (Discontinued)

  • Mfr # HK1412V2
  • Zoro # G507380817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
HK1412V2
Zoro #
G507380817
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (mm)
20 mm
Width (In.)
12 mm

Details

Type
Draw
Cage Material
Steel
Number of Rows
1
Temp. Range (F)
-40 to 120 deg C
Max. RPM
11000 rpm Grease/17000 rpm Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.