Shop NTN
See all product information
Create Account
NUP226G1, Cylindrical Roller Bearing 130 Mm Id X 230 Mm Od X 40 Mm W Open
- Mfr # NUP226G1
- Zoro # G307379394
product price:Â
$
1,886.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
130 mm
Outside Dia.
230 mm
Width
40 mm
Cage Material
Pressed Steel
Type
Large
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- NUP226G1
- Zoro #
- G307379394
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 130 mm
- Outside Dia.
- 230 mm
- Width
- 40 mm
Details
- Cage Material
- Pressed Steel
- Type
- Large
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.