Open Endcap, PBT, Fits 35mm
Mfr # CV35
Zoro # G0613584
product price: $23.89
/eaKey Features
Type
Open
Material
Thermoplastic
Fits Shaft Dia.
35 mm
For Use With
MUCPPL207, MUCFPL207, MUCNFL207, MUCFBL207, ZUCPPL207, ZUCFPL207, ZUCNFL207, and ZUCFBL207 Series Food Grade Bearings
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV35
Zoro #
G0613584
UPC #
-
Country of Origin
Israel
Dimensions
Fits Shaft Dia.
35 mm
Overall Width
32 mm
For Nominal Shaft Diameter
35 mm
Outside Diameter
74.5 mm
Details
Item
Bearing End Cap
Type
Open
Material
Thermoplastic
For Use With
MUCPPL207, MUCFPL207, MUCNFL207, MUCFBL207, ZUCPPL207, ZUCFPL207, ZUCNFL207, and ZUCFBL207 Series Food Grade Bearings
System of Measurement
Metric
Material Grade
PBT
End Type
Open
Compatible Bearing Series
MUCFBL207, MUCFPL207, MUCNFL207, MUCPPL207, ZUCFBL207, ZUCFPL207, ZUCNFL207, ZUCPPL207
Description
Bearing End Cap, Compatible Bearing Series MUCFBL207, MUCFPL207, MUCNFL207, MUCPPL207, ZUCFBL207, ZUCFPL207, ZUCNFL207, ZUCPPL207, End Type Open, For Nominal Shaft Diameter 35 mm, Material Thermoplastic, Outside Diameter 74.5 mm, Overall Width 32 mm, System of Measurement Metric, Material Grade PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.