This item is Discontinued.

Ntn Pillow Block Bearing, Ball, 1-1/2" Bore MUCPPL208-24FG1

Pillow Block Bearing, Ball, 1-1/2" Bore (Discontinued)

  • Mfr # MUCPPL208-24FG1
  • Zoro # G9123256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUCPPL208-24FG1
Zoro #
G9123256
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Overall Height
98mm
Overall Width
54mm
Overall Length
184mm
Bolt Size
M10

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
PBT
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
137 mm
Mounting Surface to Shaft Center
49.2 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Number of Bolts
2
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
PBT
Item
Pillow Block Bearing
Finish
Painted
Static Load Capacity
4090 lb
Temp. Range
-10 Degrees to 95 Degrees C
Locking Type
Set Screw
Dynamic Load Capacity
5125 lb

Description

Pillow Block Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material PBT, Overall Height 98mm, Overall Length 184mm, Overall Width 54mm, Shaft Locking Type Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.