Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/2" Bore

  • Mfr # SUCP208-24

  • Zoro # G1925104


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP208-24
Zoro #
G1925104
UPC #
341352950064
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Dimension A
54 mm
Dimension L
184 mm
Dimension H2
100 mm
Dimension B
54 mm
Overall Height
3.937 in
Dimension W
98 mm
Dimension J
136 mm
Overall Width
2.126 in
Dimension N
17 mm
Dimension E
137 mm
Bolt Size
M14
Dimension H
49.2 mm
Dimension S
19 mm
Dimension H1
19 mm
Dimension G
18 mm
Overall Length
7.244 in
Base Width
2.126 in
Mount Hole Size
0.669 in x 0.906 in
Base Height
0.748 in
Mounting Bolt Size
M14
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Length
5 11/32 in
Center Height
1 59/64 in
Inner Ring Width
1.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
136 mm
Mounting Surface to Shaft Center
49.2 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Static Load Capacity
4,090 lb
Temp. Range
-4 Degrees to 248 Degrees F
Dynamic Load Capacity
5,120 lb
Housing Material
Stainless Steel
Item
Pillow Block Bearing
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Locking Type
Set Screw
Finish
Chrome
Standards
FDA
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
Closure
Open
Lubricant Material
FDA/USDA-H1 Solid Grease
Number of Mount Holes
2
Bearing Material Grade
440C
Seal Type
Contact
Static Radial Load Capacity
4,092 lbf
System of Measurement
Inch
Dynamic Radial Load Capacity
5,126 lbf
Mount Type
Bolt-Through
Maximum Speed
3,300 RPM
Bore Type
Cylindrical
Minimum Temperature
-4 Degrees F
Seal Material
Silicone
Features
Normal Duty
Housing Material Grade
Type 304
Maximum Temperature
250 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.748 in, Base Width 2.126 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 11/32 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.