Zoro Homepage

Pillow Block Bearing, Ball, 1-1/2" Bore

  • Mfr # ZUCPPL208-24

  • Zoro # G5158221


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCPPL208-24
Zoro #
G5158221
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Overall Height
3.858 in
Overall Length
7.244 in
Bolt Size
M10
Overall Width
2.126 in
Base Width
2.126 in
Bore Diameter
1 1/2 in
Mounting Bolt Size
M10
Mount Hole Size
0.551 in x 0.709 in
Inner Ring Width
1.937 in
Base Height
0.767 in
Center Height
1 59/64 in
Mount Hole Center-to-Center Length
5 25/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
137 mm
Mounting Surface to Shaft Center
49.2 mm
Series
ZUCPPL
Number of Bolts
2
Dynamic Load Capacity
5,600 lb
Temp. Range
-2 Degrees to 248 Degrees F
Item
Pillow Block Bearing
Locking Type
Set Screw
Housing Material
Polymer
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Finish
None
Static Load Capacity
3,210 lb
Features
Light Duty
Seal Type
Contact
Bore Type
Cylindrical
Dynamic Radial Load Capacity
5,600 lbf
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Number of Mount Holes
2
Mount Type
Bolt-Through
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
3,210 lbf
Housing Material Grade
PBT
Seal Material
Nitrile Rubber
Lubricant Material
FDA/USDA-H1 Solid Grease
Closure
Open
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.767 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Open, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.858 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.