This item is Discontinued.

Ntn Pillow Block Bearing, Ball, 1-1/4" Bore SUCP207-20FG1

Pillow Block Bearing, Ball, 1-1/4" Bore (Discontinued)

  • Mfr # SUCP207-20FG1
  • Zoro # G5178591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUCP207-20FG1
Zoro #
G5178591
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1 1/4 in
Bolt Size
M14
Overall Length
167mm
Overall Height
94mm
Overall Width
48mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
440C Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with Food Grade Solid Lubrication
Number of Bolts
2
Static Load Capacity
3510 lb
Finish
None
Dynamic Load Capacity
4520 lb
Bearing Lubrication
FDA/USDA-H1 Solid Grease
Housing Material
Stainless Steel
Temp. Range
-4 Degrees to 248 Degrees F
Locking Type
Set Screw
Item
Pillow Block Bearing

Description

Pillow Block Bearing, Bearing Insert Material 440C Stainless Steel, Bearing Insert Type Ball, Housing Material Stainless Steel, Overall Height 94mm, Overall Length 167mm, Overall Width 48mm, Shaft Locking Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.