Zoro Homepage

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # UELP-1.1/4M

  • Zoro # G1837552


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELP-1.1/4M
Zoro #
G1837552
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Dimension D
1 1/4 in
Overall Width
1.875 in
Dimension N
9/16 in
Bolt Size
1/2 in
Dimension A
1 7/8 in
Dimension B
2 in
Dimension H1
23/32 in
Dimension H
1 7/8 in
Overall Length
6.563 in
Dimension E
157 mm
Dimension S
47/64 in
Overall Height
3.657 in
Dimension L
6 9/16 in
Dimension H2
3 21/32 in
Dimension J
5 1/8 in
Mount Hole Size
0.563 in x 0.969 in
Base Width
1.874 in
Mount Hole Center-to-Center Length
5 1/8 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
1/2 in
Center Height
1 55/64 in
Base Height
0.72 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Mounting Surface to Shaft Center
1 7/8 in
Series
Standard Duty
Number of Bolts
2
Locking Type
Eccentric Locking Collar
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Finish
Painted
Dynamic Load Capacity
5,750 lb
Static Load Capacity
3,450 lb
Housing Material
Cast Iron
Static Radial Load Capacity
3,440 lbf
Seal Material
Nitrile Rubber
Seal Type
Contact
System of Measurement
Inch
Closure
Open
Housing Material Finish
Black Oxide
Maximum Temperature
250 Degrees F
Features
Light Duty
Dynamic Radial Load Capacity
5,778 lbf
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Bearing Material Grade
52100
Bore Type
Cylindrical
Lubricant Material
NLGI #3 Equivalent
Maximum Speed
4,200 RPM
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.