Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # UCP210-115D1

  • Zoro # G3352754


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP210-115D1
Zoro #
G3352754
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 15/16 in
Dimension A
2 3/8 in
Bolt Size
5/8 in
Dimension J
6 1/4 in
Dimension H1
13/16 in
Dimension H
2 1/4 in
Dimension E
1 17/32 in
Dimension H2
4 1/2 in
Overall Length
8.11 in
Dimension S
3/4 in
Dimension B
2 1/32 in
Overall Height
4.488 in
Dimension N
25/32 in
Overall Width
2.375 in
Dimension L
8 1/8 in
Base Height
0.826 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 1/4 in
Base Width
2.362 in
Bore Diameter
1 15/16 in
Inner Ring Width
2.031 in
Mount Hole Size
0.787 in x 0.906 in
Center Height
2 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 1/4 in
Mounting Surface to Shaft Center
2 1/4 in
Series
Standard Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 250 Degrees F
Item
Pillow Block Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
7,900 lb
Locking Type
Set Screw
Finish
Painted
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Static Load Capacity
5,220 lb
Bore Type
Cylindrical
Static Radial Load Capacity
5,216 lbf
Features
Light Duty
Dynamic Radial Load Capacity
7,868 lbf
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Seal Type
Contact
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #3 Equivalent
Seal Material
Nitrile Rubber
Closure
Open
Number of Mount Holes
2
System of Measurement
Inch
Maximum Speed
3,100 RPM
Housing Material Finish
Painted
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.826 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 1/4 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,100 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.