Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/8" Bore

  • Mfr # SUCP207-22

  • Zoro # G4154096


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCP207-22
Zoro #
G4154096
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/8 in
Overall Width
1.889 in
Dimension H1
19 mm
Overall Length
6.574 in
Dimension N
17 mm
Dimension H2
94 mm
Dimension A
48 mm
Dimension S
17.5 mm
Dimension J
127 mm
Overall Height
3.7 in
Bolt Size
M14
Dimension L
167 mm
Dimension H
47.6 mm
Bore Diameter
1 3/8 in
Mount Hole Center-to-Center Length
5 in
Base Width
1.889 in
Inner Ring Width
1.689 in
Mounting Bolt Size
M14
Base Height
0.748 in
Mount Hole Size
0.669 in x 0.827 in
Center Height
1 55/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
127 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Static Load Capacity
3,510 lb
Temp. Range
-4 Degrees to 248 Degrees F
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Dynamic Load Capacity
4,520 lb
Locking Type
Set Screw
Finish
Chrome
Item
Pillow Block Bearing
Housing Material
Stainless Steel
Standards
FDA
Resistance Properties
Corrosion Resistant
Maximum Speed
3,700 RPM
Dynamic Radial Load Capacity
4,519 lbf
Seal Type
Contact
Seal Material
Silicone
Number of Mount Holes
2
Bore Type
Cylindrical
Mount Type
Bolt-Through
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Maximum Temperature
250 Degrees F
Bearing Material Grade
440C
Closure
Open
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Normal Duty
Housing Material Grade
Type 304
Housing Material Finish
Chrome Plated
Static Radial Load Capacity
3,507 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.748 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.