Zoro Homepage

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # UELPL-1.7/16M

  • Zoro # G1629661


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELPL-1.7/16M
Zoro #
G1629661
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 7/16 in
Overall Height
3.594 in
Dimension H1
23/32 in
Dimension B
2 in
Overall Length
6.563 in
Overall Width
1.874 in
Dimension H
1 13/16 in
Dimension D
1 7/16 in
Dimension A
1 7/8 in
Dimension J
5 1/8 in
Dimension L
6 9/16 in
Dimension N
9/16 in
Dimension S
47/64 in
Bolt Size
1/2 in
Dimension H2
3 19/32 in
Mount Hole Center-to-Center Length
5 1/8 in
Mount Hole Size
0.563 in x 0.969 in
Base Height
0.72 in
Bore Diameter
1 7/16 in
Base Width
1.874 in
Mounting Bolt Size
1/2 in
Center Height
1 51/64 in

Description

Pillow Block Bearing, Base Height 0.72 in, Base Width 1.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.