Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # UCP205-100D1

  • Zoro # G0288337


product price: $52.15
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP205-100D1
Zoro #
G0288337
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Dimension B
1 11/32 in
Dimension H1
19/32 in
Dimension E
4 in
Dimension H2
2 25/32 in
Overall Height
2.795 in
Overall Length
5.511 in
Dimension L
5 1/2 in
Dimension J
4 1/8 in
Dimension N
1/2 in
Dimension H
1 7/16 in
Dimension A
1 1/2 in
Overall Width
1.5 in
Dimension S
9/16 in
Base Width
1.496 in
Mounting Bolt Size
M10
Base Height
0.59 in
Mount Hole Center-to-Center Length
4 1/8 in
Center Height
1 27/64 in
Inner Ring Width
1.342 in
Bore Diameter
1 in
Mount Hole Size
0.512 in x 0.63 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 7/16 in
Series
Standard Duty
Number of Bolts
2
Housing Material
Cast Iron
Item
Pillow Block Bearing
Dynamic Load Capacity
3,150 lb
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Temp. Range
-20 Degrees to 250 Degrees F
Static Load Capacity
1,770 lb
Locking Type
Set Screw
Finish
Painted
Seal Material
Nitrile Rubber
Maximum Speed
5,900 RPM
Seal Type
Contact
Bearing Material Grade
52100
Features
Light Duty
Lubricant Material
NLGI #3 Equivalent
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,765 lbf
Dynamic Radial Load Capacity
3,147 lbf
Number of Mount Holes
2
Housing Material Finish
Painted
Closure
Double Sealed
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.