Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1/2" Bore

  • Mfr # ARP-1/2

  • Zoro # G0601316


product price: $46.49
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARP-1/2
Zoro #
G0601316
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1/2 in
Dimension B
7/8 in
Overall Height
2.437 in
Dimension H2
2 7/16 in
Dimension H1
9/16 in
Dimension H
1 3/16 in
Overall Length
5 in
Dimension J
3 5/8 in
Bolt Size
3/8 in
Dimension N
7/16 in
Dimension S
17/64 in
Overall Width
1.5 in
Dimension L
5 in
Dimension A
1 1/2 in
Dimension E
1 45/64 in
Base Height
0.563 in
Mount Hole Center-to-Center Length
3 5/8 in
Base Width
1.5 in
Bore Diameter
1/2 in
Inner Ring Width
0.885 in
Center Height
1 3/16 in
Mounting Bolt Size
M10
Mount Hole Size
0.437 in x 0.874 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 3/16 in
Series
Light Duty
Number of Bolts
2
Temp. Range
-20 Degrees to 250 Degrees F
Housing Material
Cast Iron
Locking Type
Set Screw
Static Load Capacity
615 lb
Finish
Painted
Dynamic Load Capacity
1,370 lb
Item
Pillow Block Bearing
Bearing Lubrication
Shell Alvania #3 or NLGI #3 Equivalent
Number of Mount Holes
2
Seal Material
Nitrile Rubber
Dynamic Radial Load Capacity
2,158 lbf
Static Radial Load Capacity
1,034 lbf
Lubricant Material
NLGI #3 Equivalent
Seal Type
Contact
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Speed
11,000 RPM
Bearing Material Grade
52100
Mount Type
Bolt-Through
Closure
Open
Housing Material Finish
Black Oxide
Features
Light Duty
Maximum Temperature
250 Degrees F
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.563 in, Base Width 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Open, Housing Material Cast Iron, Lubricant Material NLGI #3 Equivalent, Maximum Speed 11,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.437 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.