Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # SUCP211-35
Zoro # G2818636
product price: $715.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bore Dia.
2 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUCP211-35
Zoro #
G2818636
UPC #
-
Country of Origin
Multiple
Dimensions
Bore Dia.
2 3/16 in
Overall Width
2.362 in
Dimension H1
23 mm
Dimension H2
126 mm
Dimension A
60 mm
Dimension S
22.2 mm
Dimension N
20 mm
Overall Height
4.96 in
Bolt Size
M18
Dimension J
171 mm
Dimension L
219 mm
Dimension H
63.5 mm
Dimension B
55.6 mm
Overall Length
8.622 in
Mounting Bolt Size
M18
Bore Diameter
2 3/16 in
Base Width
2.362 in
Mount Hole Size
0.787 in x 0.984 in
Center Height
2 1/2 in
Mount Hole Center-to-Center Length
6 23/32 in
Base Height
0.905 in
Inner Ring Width
2.189 in
Description
Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Open, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Type Bolt-Through, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.