Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 40mm Bore

  • Mfr # SUCPPL208

  • Zoro # G1144351


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
137 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPPL208
Zoro #
G1144351
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
40 mm
Dimension W
99 mm
Dimension S
14 mm
Dimension E Min.
131 mm
Dimension B
49.2 mm
Dimension C
54 mm
Overall Length
184 mm
Dimension A
184 mm
Dimension H
49.2 mm
Overall Width
54 mm
Overall Height
98 mm
Dimension G
19.8 mm
Dimension E Max.
143 mm
Bolt Size
M10
Dimension N
18 mm
Bore Diameter
40 mm
Inner Ring Width
49.2 mm
Base Height
19.5 mm
Mounting Bolt Size
M10
Center Height
49.1 mm
Mount Hole Center-to-Center Length
137 mm
Mount Hole Size
14 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
PBT
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
137 mm
Mounting Surface to Shaft Center
49.2 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Locking Type
Set Screw
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
3,210 lb
Housing Material
Polymer
Dynamic Load Capacity
5,600 lb
Finish
None
Item
Pillow Block Bearing
Temp. Range
-4 Degrees to 230 Degrees F
Mount Type
Bolt-Through
Resistance Properties
Corrosion Resistant
Bearing Material Grade
440C
Lubricant Material
FDA/USDA-H1 Solid Grease
Seal Type
Contact
System of Measurement
Metric
Closure
Double Sealed
Maximum Temperature
100 Degrees C
Dynamic Radial Load Capacity
24 kN
Static Radial Load Capacity
14 kN
Bore Type
Cylindrical
Minimum Temperature
-20 Degrees C
Housing Material Grade
PBT
Number of Mount Holes
2
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 19.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Center Height 49.1 mm, Closure Double Sealed, Housing Material Polymer, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Length 137 mm, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 98 mm, Overall Length 184 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.