PillowBlkBrg, SS, 1.67", Polymer, 1-3/16"
- Mfr # SUCTBL206-19
- Zoro # G023654522
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Internal Clearance
CN
System of Measurement
Inch
Minimum Temperature
-4 Degrees F
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206-19
- Zoro #
- G023654522
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Standards
- IP69K
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Bearing Lubrication
- Relubricateable
- Maximum Speed
- 4,900 RPM
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Split Housing
- Not Split
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
Dimensions
- Overall Width
- 1.67 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 3.31 in
- Overall Length
- 3.98 in
- Bore Diameter
- 1 3/16 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Center Height
- 1 11/16 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.