Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 1.67", Polymer, 1-3/16"
- Mfr # SUCTBL206-19FG1
- Zoro # G023654881
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Center Height
1 11/16 in
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206-19FG1
- Zoro #
- G023654881
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 4,300 RPM
- Housing Material
- Polymer
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Split Housing
- Not Split
- Bearing Lubrication
- Maintenance-Free
- Standards
- IP69K
- For Environment
- Food and Beverage
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Load Direction
- Radial
Dimensions
- Center Height
- 1 11/16 in
- Overall Height
- 3.31 in
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Overall Length
- 3.98 in
- Overall Width
- 1.67 in
- Bore Diameter
- 1 3/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Length
- 3.98 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/16 in, Center Height 1 11/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.