Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.89", SS, 1-3/8"
- Mfr # SUCTB207-22
- Zoro # G723361355
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,200 RPM
Mount Hole Center-to-Center Length
3 1/4 in
Housing Material
Stainless Steel
Overall Width
1.89 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCTB207-22
- Zoro #
- G723361355
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Overall Width
- 1.89 in
- Overall Length
- 4.33 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 1 55/64 in
- Overall Height
- 3.75 in
- Bore Diameter
- 1 3/8 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.