PillowBlkBrg, SS, 1.87", Polymer, 1-1/4"
- Mfr # SUCTBL207-20
- Zoro # G923654783
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.33 in
Shaft Locking Type
Set Screws
Internal Clearance
CN
Expansion Type
Fixed
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-20
- Zoro #
- G923654783
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Lubricant Material
- H-1 Food Grade Grease
- Standards
- IP69K
- Housing Material
- Polymer
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 4,200 RPM
- Bearing Lubrication
- Relubricateable
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
Dimensions
- Overall Length
- 4.33 in
- Overall Height
- 3.74 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Width
- 1.87 in
- Center Height
- 1 55/64 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Bore Diameter
- 1 1/4 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.