Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 1.89", Polymer, 1-1/2"
- Mfr # SUCTBL208-24
- Zoro # G223654780
product price:Â
$
351.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Lubricant Material
H-1 Food Grade Grease
Bearing Insert Material
Stainless Steel
Housing Material
Polymer
Center Height
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL208-24
- Zoro #
- G223654780
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Housing Material
- Polymer
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Split Housing
- Not Split
- Standards
- IP69K
- Maximum Speed
- 3,700 RPM
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
Dimensions
- Center Height
- 1 15/16 in
- Overall Width
- 1.89 in
- Overall Height
- 4.35 in
- Overall Length
- 4.72 in
- Bore Diameter
- 1 1/2 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Length
- 4.72 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.