Shop WJB BEARINGS
See all product information
Create Account
6200 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (60x110x22 mm)
- Mfr # 6212-ZZ
- Zoro # G223939955
product price:Â
$
18.19
/ea
Key Features
Bearing Material
Chrome Steel
Outside Diameter
110 mm
Cage Material
Chrome Steel
Outer Ring Width
22 mm
Bore Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6212-ZZ
- Zoro #
- G223939955
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- Cage Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Number of Rows
- Single
Dimensions
- Outside Diameter
- 110 mm
- Outer Ring Width
- 22 mm
- Bore Diameter
- 60 mm
Description
6212-ZZ is a 6200 series single row deep groove radial ball bearing with a 60 mm bore, 110 mm outside diameter, and 22 mm width. Double metal shields retain lubricant while allowing low-friction operation at moderate to high speeds. Designed for radial loads and light axial loads in clean or controlled operating environments. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6212-ZZ Series: 6200 Series Inner Diameter (ID): 60 mm Outer Diameter (OD): 110 mm Width (W): 22 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gear drives Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.