Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 1.89", Polymer, 1-1/2"
- Mfr # SUCTBL208-24FG1
- Zoro # G323654512
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
4.72 in
Split Housing
Not Split
System of Measurement
Inch
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL208-24FG1
- Zoro #
- G323654512
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Split Housing
- Not Split
- System of Measurement
- Inch
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Bearing Lubrication
- Maintenance-Free
- Expansion Type
- Fixed
- Maximum Speed
- 3,300 RPM
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Series
- Sentinel Series
- Number of Rows
- 1
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- For Environment
- Food and Beverage
Dimensions
- Overall Length
- 4.72 in
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 4.35 in
- Bore Diameter
- 1 1/2 in
- Overall Width
- 1.89 in
- Center Height
- 1 15/16 in
- Length
- 4.72 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.