Shop NTN
See all product information
Create Account
PillowBlkBrg, SS, 3.52", Polymer, 1-3/8"
- Mfr # SUCTBL207-22C0FG1
- Zoro # G123654477
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Length
4.33 in
Maximum Speed
3,700 RPM
Mounting Bolt Size
1/2"-13 UNC-2B
Mount Hole Center-to-Center Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207-22C0FG1
- Zoro #
- G123654477
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Speed
- 3,700 RPM
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Includes
- (2) Open End Caps
- Internal Clearance
- CN
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Standards
- IP69K
- Housing Material
- Polymer
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Number of Rows
- 1
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
Dimensions
- Overall Length
- 4.33 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Bore Diameter
- 1 3/8 in
- Overall Width
- 3.52 in
- Center Height
- 1 55/64 in
- Overall Height
- 3.74 in
- Length
- 4.33 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 3/8 in, Center Height 1 55/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.