PillowBlkBrg, SS, 69.4 mm, Polymer, 25 mm
- Mfr # SUCTBL205C0FG1
- Zoro # G623654304
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Height
73.5 mm
Maximum Temperature
212 Degrees F
Minimum Temperature
-4 Degrees F
Standards
IP69K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL205C0FG1
- Zoro #
- G623654304
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Standards
- IP69K
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 5,100 RPM
- System of Measurement
- Metric
- Housing Material
- Polymer
- Series
- Sentinel Series
- Number of Mount Holes
- 2
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Includes
- (2) Open End Caps
- Split Housing
- Not Split
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Closure
- Open
Dimensions
- Overall Height
- 73.5 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Mount Hole Center-to-Center Length
- 50.8 mm
- Overall Length
- 76.2 mm
- Bore Diameter
- 25 mm
- Overall Width
- 69.4 mm
- Center Height
- 36.5 mm
- Length
- 76.2 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.