PillowBlkBrg, SS, 81.6 mm, Polymer, 30 mm
- Mfr # SUCTBL206C0FG1
- Zoro # G023654935
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Mount Hole Center-to-Center Length
76.2 mm
Standards
IP69K
Split Housing
Not Split
Includes
(2) Open End Caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206C0FG1
- Zoro #
- G023654935
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Standards
- IP69K
- Split Housing
- Not Split
- Includes
- (2) Open End Caps
- System of Measurement
- Metric
- Housing Material
- Polymer
- Series
- Sentinel Series
- Maximum Speed
- 4,300 RPM
- Bearing Lubrication
- Maintenance-Free
- Number of Mount Holes
- 2
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Internal Clearance
- CN
- Bearing Insert Material
- Stainless Steel
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Width
- 81.6 mm
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Center Height
- 42.9 mm
- Overall Length
- 101 mm
- Overall Height
- 84 mm
- Bore Diameter
- 30 mm
- Length
- 101 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.