PillowBlkBrg, SS, 81.6 mm, Polymer, 30 mm
- Mfr # SUCTBL206CCFG1
- Zoro # G323654710
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Number of Mount Holes
2
Series
Sentinel Series
Standards
IP69K
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL206CCFG1
- Zoro #
- G323654710
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Polymer
- Maximum Speed
- 4,300 RPM
- Includes
- Closed End Cap, Open End Cap
- Internal Clearance
- CN
- System of Measurement
- Metric
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Dimensions
- Mount Hole Center-to-Center Length
- 76.2 mm
- Bore Diameter
- 30 mm
- Overall Height
- 84 mm
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Center Height
- 42.9 mm
- Overall Width
- 81.6 mm
- Overall Length
- 101 mm
- Length
- 101 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.