PillowBlkBrg, SS, 89.3 mm, Polymer, 35 mm
- Mfr # SUCTBL207CCFG1
- Zoro # G723654839
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Maximum Temperature
212 Degrees F
Center Height
47.6 mm
Expansion Type
Fixed
Overall Width
89.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTBL207CCFG1
- Zoro #
- G723654839
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Expansion Type
- Fixed
- Series
- Sentinel Series
- System of Measurement
- Metric
- Split Housing
- Not Split
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Internal Clearance
- CN
- Housing Material
- Polymer
- Maximum Speed
- 3,700 RPM
- Bearing Lubrication
- Maintenance-Free
- Number of Mount Holes
- 2
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Includes
- Closed End Cap, Open End Cap
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Closure
- Open
- Mount Type
- Tapped Base
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Center Height
- 47.6 mm
- Overall Width
- 89.3 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Overall Length
- 110 mm
- Overall Height
- 95 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Bore Diameter
- 35 mm
- Length
- 110 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Polymer, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.