Zoro Homepage

PillowBlock TapdBase Bearing, Ball, 1-7/16

  • Mfr # SUCPA207-23

  • Zoro # G1197655


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
82.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCPA207-23
Zoro #
G1197655
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Dimension H2
95 mm
Overall Height
3.74 in
Dimension H1
12 mm
Dimension H
47.6 mm
Dimension A
48 mm
Dimension L
108 mm
Dimension S
17.5 mm
Dimension E
1 1/2 in
Overall Length
4.252 in
Dimension J
82.6 mm
Overall Width
1.889 in
Bolt Size
M10
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Length
3 1/4 in
Mounting Bolt Size
M10
Bore Diameter
1 7/16 in
Mount Hole Size
M10
Base Width
1.889 in
Base Height
0.472 in
Center Height
1 55/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Stainless Steel
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
82.6 mm
Mounting Surface to Shaft Center
47.6 mm
Series
Corrosion Resistant with USDA-H1 Grease
Number of Bolts
2
Bearing Lubrication
Caltex FM EP or Equivalent USDA-H1 Grease
Static Load Capacity
3,500 lb
Dynamic Load Capacity
4,520 lb
Finish
Chrome
Housing Material
Stainless Steel
Temp. Range
-4 Degrees to 248 Degrees F
Locking Type
Set Screw
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
4,519 lbf
Bearing Material Grade
440C
Maximum Speed
3,700 RPM
Minimum Temperature
-4 Degrees F
Seal Type
Contact
Lubricant Material
FDA/USDA-H1 Solid Grease
Features
Normal Duty
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bore Type
Cylindrical
Static Radial Load Capacity
3,507 lbf
Closure
Double Sealed
Seal Material
Silicone
Number of Mount Holes
2
Housing Material Finish
Chrome Plated
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.472 in, Base Width 1.889 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 55/64 in, Closure Double Sealed, Housing Material Stainless Steel, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.