PillowBlockBearing, SS, 1.8", SS, 3/4"
- Mfr # SUCTB204-12CCFG1
- Zoro # G523360930
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
5,900 RPM
Mount Hole Center-to-Center Length
2 in
Maximum Temperature
212 Degrees F
Housing Material
Stainless Steel
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB204-12CCFG1
- Zoro #
- G523360930
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 5,900 RPM
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Includes
- Closed End Cap, Open End Cap
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -4 Degrees F
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- CN
- Expansion Type
- Fixed
- System of Measurement
- Inch
- Standards
- IP69K
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Series
- Sentinel Series
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Mount Type
- Tapped Base
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Number of Rows
- 1
- For Environment
- Food and Beverage
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 3/4 in
- Overall Length
- 2.87 in
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Center Height
- 1 19/64 in
- Overall Height
- 2.6 in
- Overall Width
- 1.8 in
- Length
- 2.87 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 3/4 in, Center Height 1 19/64 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.