PillowBlockBearing, SS, 2.67", SS, 1-1/2"
- Mfr # SUCTB208-24C0FG1
- Zoro # G323355174
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Center Height
1 15/16 in
Number of Mount Holes
2
System of Measurement
Inch
Lubricant Material
H-1 Food Grade Solid Lubricant
Bore Diameter
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208-24C0FG1
- Zoro #
- G323355174
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Split Housing
- Not Split
- Includes
- (2) Open End Caps
- Bearing Lubrication
- Maintenance-Free
- Maximum Speed
- 3,300 RPM
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Number of Rows
- 1
Dimensions
- Center Height
- 1 15/16 in
- Bore Diameter
- 1 1/2 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 4.35 in
- Mount Hole Center-to-Center Length
- 3 1/2 in
- Overall Width
- 2.67 in
- Overall Length
- 4.72 in
- Length
- 4.72 in
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/2 in, Center Height 1 15/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.