PillowBlockBearing, SS, 1.82", SS, 1"
- Mfr # SUCTB205-16CCFG1
- Zoro # G323360321
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
System of Measurement
Inch
Mounting Bolt Size
3/8"-16 UNC-2B
Overall Height
2.89 in
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205-16CCFG1
- Zoro #
- G323360321
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Includes
- Closed End Cap, Open End Cap
- Standards
- IP69K
- Maximum Speed
- 5,100 RPM
- Expansion Type
- Fixed
- Series
- Sentinel Series
- Split Housing
- Not Split
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- -4 Degrees F
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Number of Mount Holes
- 2
- Bearing Lubrication
- Maintenance-Free
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- Closure
- Open
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Height
- 2.89 in
- Overall Length
- 3 in
- Bore Diameter
- 1 in
- Overall Width
- 1.82 in
- Mount Hole Center-to-Center Length
- 2 in
- Center Height
- 1 7/16 in
- Length
- 3 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 in, Center Height 1 7/16 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.