Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.89", SS, 1-1/4"
- Mfr # SUCTB207-20
- Zoro # G423354367
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Center Height
1 55/64 in
Number of Mount Holes
2
Overall Length
4.33 in
Maximum Speed
4,200 RPM
Maximum Temperature
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-20
- Zoro #
- G423354367
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- Maximum Speed
- 4,200 RPM
- Maximum Temperature
- 212 Degrees F
- Split Housing
- Not Split
- Series
- Sentinel Series
- Standards
- IP69K
- System of Measurement
- Inch
- Minimum Temperature
- -4 Degrees F
- Lubricant Material
- H-1 Food Grade Grease
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Bearing Lubrication
- Relubricateable
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Load Direction
- Radial
Dimensions
- Center Height
- 1 55/64 in
- Overall Length
- 4.33 in
- Overall Width
- 1.89 in
- Bore Diameter
- 1 1/4 in
- Overall Height
- 3.75 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 1/4 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.