Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 1.89", SS, 1-7/16"
- Mfr # SUCTB207-23
- Zoro # G223360858
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Split Housing
Not Split
Internal Clearance
CN
Bore Diameter
1 7/16 in
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207-23
- Zoro #
- G223360858
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Insert Material
- Stainless Steel
- Split Housing
- Not Split
- Internal Clearance
- CN
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Standards
- IP69K
- Maximum Speed
- 4,200 RPM
- Expansion Type
- Fixed
- Bearing Lubrication
- Relubricateable
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Bore Diameter
- 1 7/16 in
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Height
- 3.75 in
- Overall Width
- 1.89 in
- Overall Length
- 4.33 in
- Center Height
- 1 55/64 in
- Mount Hole Center-to-Center Length
- 3 1/4 in
- Length
- 4.33 in
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 7/16 in, Center Height 1 55/64 in, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 4,200 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 3 1/4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 3.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.