Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 51.8 mm, SS, 30 mm
- Mfr # SUCTB206CCFG1
- Zoro # G323357895
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
4,300 RPM
Center Height
42.9 mm
Includes
Closed End Cap, Open End Cap
Shaft Locking Type
Set Screws
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB206CCFG1
- Zoro #
- G323357895
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 4,300 RPM
- Includes
- Closed End Cap, Open End Cap
- Shaft Locking Type
- Set Screws
- Minimum Temperature
- -4 Degrees F
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Standards
- IP69K
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Material
- Stainless Steel
- Split Housing
- Not Split
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Internal Clearance
- CN
- Expansion Type
- Fixed
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Number of Rows
- 1
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Closure
- Open
Dimensions
- Center Height
- 42.9 mm
- Mounting Bolt Size
- 7/16"-14 UNC-2B
- Bore Diameter
- 30 mm
- Overall Height
- 84 mm
- Overall Width
- 51.8 mm
- Overall Length
- 101 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Length
- 101 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 76.2 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.